Shop All Brass Pipe Fittings
Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size
Mfr # VS2202P-2-2
Zoro # G4560997
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS2202P-2-2
- Zoro # G4560997
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 5/8" |
Pipe Fitting Length | 5/8" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 9/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0479.512)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- PARKER Hex Head Plug, Brass, 3/8" Pipe Size, MNPT (218P-6)
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- PARKER Square Head Plug, Brass, 3/4 in, MNPT (211P-12)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2205P-8)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (1VFE4)
- Parker Brass Pipe Fittings