Shop All Brass Pipe Fittings
Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size
Mfr # VS2202P-4-4
Zoro # G4553376
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS2202P-4-4
- Zoro # G4553376
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 29/32" |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 29/32" |
Overall Length | 7/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T4BNF12)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5348)
- PLUMB SHOP DIV BRASSCRAFT Mp1-1/2"Slip Nut/Washer (226-746)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- PARKER 90 Street Elbow, Brass, 1/2 in, NPTF x NPT (1/2 CD-B)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/4" x 1/2" Pipe Size (12-8 RB-B)
- INTERSTATE PNEUMATICS Brass 25 PK (FPC440-25K)
- Parker Fittings