Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, NPSL, 1/4" Pipe Size
Mfr # 210P-4
Zoro # G4623997
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Brass
- Fitting Connection Type NPSL
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 210P-4
- Zoro # G4623997
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1/4" |
Pipe Fitting Length | 1/4" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 7/8" |
Thread Size | 1/4 in -18 |
Overall Length | 1/4 in |
Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Locknut |
Pipe Fitting Material | Brass |
Fitting Connection Type | NPSL |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Locknut |
Item | Dryseal Pipe Fitting |
Max. Pressure | 1000 psi |
Basic Fitting Shape | Locknut |
Standards | SAE J530 and J531 |
Specific Pipe Fitting Shape | Locknut |
Temp. Range | -65 Degrees to 250 Degrees F |
Material Grade | C36000 |
Application | Air, Non-Potable Water |
Maximum Operating Pressure | 1,000 psi |
Max. Steam Pressure | 1,000 psi |
Description
Locknut, 1/4 in Nominal Pipe Size, Brass, C36000, Female NPT, 1/4 in -18, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616204)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-SS)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- LEGEND VALVE 2 X 1 GALV. HEX BUSHING (352-628)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- PARKER Hex Nipple, Brass, 3/4 in Pipe Size, MNPT (216P-12)
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (VS216P-8-4)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- Parker Fittings