Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size
Mfr # 1200P-6-6
Zoro # G4586303
original price:
$9.29
9% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Forged Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 1200P-6-6
- Zoro # G4586303
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Pipe Fitting Length | 27/32" |
Fitting Length | 27/32" |
Overall Length | 13/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Extruded Elbow, Brass, C37700, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 2 In, 316 (T6WNE3)
- LEGEND VALVE 4" X 6" BLACK NIPPLE (355-230)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M (14CP-10-MH)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/2" Pipe Size (213P-8)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2203P-8)
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- Parker Brass Pipe Fittings