Shop All Boiler Drain Valves
Parker
Brass Drain Cock Ball Valve Inline 3/8"
Mfr # DC603-6
Zoro # G3965486
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Pipe Size 3/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Product Information
- Brand Parker
- MFR # DC603-6
- Zoro # G3965486
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Pipe Size | 3/8" |
Overall Height | 1-5/8" |
Hex Size | 11/16" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Handle Type | Tee |
Handle Material | Brass |
Body Style | Inline |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | Internal |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 3/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 5/8 in, Seat Position Internal, Connection Type MNPT, Handle Material Brass, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 11/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- NAVAC Ammonia Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade (NP12DA1)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- GOODMAN R0139413 Pad-Filter# (R0139413)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 3/4-inch MHT Male Hose Thread Brass Boiler Drain Valve (HA-BD103-1)
- Parker Boiler Drain Valves