Shop All Boiler Drain Valves
Parker
Brass Drain Cock Ball Valve Inline 1/8"
Mfr # DC602-2
Zoro # G3965529
original price:
$5.07
11% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Product Information
- Brand Parker
- MFR # DC602-2
- Zoro # G3965529
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Pipe Size | 1/8" |
Hex Size | 13/32" |
Overall Height | 59/64 in |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Seat Position | Internal |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Tee |
Body Style | Inline |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 7/8 in, Seat Position Internal, Connection Type MNPT, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Pro Sanitizing Air Purifier Replacement Filter Set (PP-41)
- TECUMSEH 1/15HP 460V 1500RPM Fan Motor (810F050B51C)
- NU-CALGON Heat Absorbing Material, Paste, 11 oz. (4371-36)
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In (QC-S4B)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 1/2" (T-621G-201-003G)
- Parker Boiler Drain Valves