Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS179PTCNS-10-6
Zoro # G605652861
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Thread Sealant Type Vibra-Seal
- Release Type Collet
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
- Fitting Side A Tube Outer Diameter 5/8 in
Product Information
- Brand Parker
- MFR # VS179PTCNS-10-6
- Zoro # G605652861
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Thread Size | 3/8 |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Elbow Adapter |
Thread Sealant Type | Vibra-Seal |
Release Type | Collet |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Maximum Operating Pressure | 250 psi |
Fitting Side A Connection Type | Push-to-Connect |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | MNPT |
Resistance Properties | Impact-Resistant |
Includes Pre-Applied Thread Sealant | Yes |
Color | Silver |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Imperial |
Application | Air |
Fitting Material | Brass |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1100ST132)
- DELTA Cer-Teck R Retrofit Package (063054A)
- ZORO SELECT 2" x 1-1/2" Black Forged Steel Bushing Class 3000 (1MNK6)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ3)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-12M-6R)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-10-10)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 56 11WP2)
- PARKER Fitting, 1/2", Brass, Push-to-Connect (169PTC-8-6)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 00WP2)
- Parker Tube Fittings