Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS179PTC-6-4
Zoro # G305687231
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Overall Length 1 in
- Maximum Operating Pressure 250 psi
- Minimum Operating Temperature -40 Degrees F
- Release Type Collet
Product Information
- Brand Parker
- MFR # VS179PTC-6-4
- Zoro # G305687231
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Swivel Elbow Adapter |
Maximum Operating Pressure | 250 psi |
Minimum Operating Temperature | -40 Degrees F |
Release Type | Collet |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Thread Sealant Type | Vibra-Seal |
Fitting Side B Connection Type | MNPT |
System of Measurement | Imperial |
Color | Silver |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Impact-Resistant |
Application | Air |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT (560GF1M1A1-200)
- TOUGH GUY Toilet Bowl Ring Remover with Handle, Pumice, 5 in L, 1-1/4 in W, 1-1/4 in H, Polypropylene, Gray (12G796)
- BANJO Flange, 3", 150 psi, Elbow, 4 7/16" O.D. (M300BRB90)
- STREAMLINE Copper Pressure Fittings (W 01072CB)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-4)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-8M-4G)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA16)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (172PTCNS-5/32-2)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 14WP2)
- LEGRIS Union Tee, 1/4 in x 1/8 in Tube Size, Nylon, Black, 10 PK (3104 56 53)
- Parker Tube Fittings