Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS179PTC-6-2
Zoro # G605687245
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Includes Pre-Applied Thread Sealant Yes
- Maximum Operating Temperature 200 Degrees F
- Fitting Material Brass
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
Product Information
- Brand Parker
- MFR # VS179PTC-6-2
- Zoro # G605687245
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Swivel Elbow Adapter |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Fitting Side B Connection Type | MNPT |
Minimum Operating Temperature | -40 Degrees F |
Thread Sealant Type | Vibra-Seal |
Application | Air |
System of Measurement | Imperial |
Fitting Side A Connection Type | Push-to-Connect |
Color | Silver |
Release Type | Collet |
Maximum Operating Pressure | 250 psi |
Resistance Properties | Impact-Resistant |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-751 S.S. GATE VALVE (113-404)
- ZORO SELECT 3" Male Adapter x Hose Shank 316 SS Adapter (3LX55)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- PARKER Dual Port Male Elbow, 3/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-6-4-6)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-8)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-6-2)
- PARKER Union Tee, Brass, Silver (164PLP-5)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 56 14WP2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA22)
- SHARKBITE Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- Parker Push-to-Connect Tube Fittings