Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTCNS-8-4
Zoro # G005574510
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color Silver
- Fitting Side A Connection Type Push-to-Connect
- Fitting Material Brass
- Resistance Properties Impact-Resistant
Product Information
- Brand Parker
- MFR # VS169PTCNS-8-4
- Zoro # G005574510
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 7/32 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Color | Silver |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Resistance Properties | Impact-Resistant |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Application | Air |
Minimum Operating Temperature | -40 Degrees F |
System of Measurement | Imperial |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Connection Type | MNPT |
Release Type | Collet |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Thread Sealant Type | Vibra-Seal |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12029)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- ZORO SELECT 1/2" OD x 1 ft. Welded Stainless Steel Tubing (87123)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-4)
- PARKER Push-to-Connect, Threaded Faucet Adapter, 3/8 in Tube Size, PVDF, natural (F6FA7)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-5)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-4M-M5)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-4M-4G)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- Parker Tube Fittings