Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTCNS-10-8
Zoro # G305277654
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Resistance Properties Impact-Resistant
- Minimum Operating Temperature -40 Degrees F
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Fitting Side B Connection Type MNPT
Product Information
- Brand Parker
- MFR # VS169PTCNS-10-8
- Zoro # G305277654
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 23/32 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Resistance Properties | Impact-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Fitting Side B Connection Type | MNPT |
Color | Silver |
Thread Sealant Type | Vibra-Seal |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Application | Air |
Fitting Material | Brass |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 250 psi |
Release Type | Collet |
System of Measurement | Imperial |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 23/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Flapper, w/O Ring, 4" (43927)
- STENS Tube For Tube Size: 11X4X5 170-031 (170-031)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (7W)
- ZORO SELECT 3" Clamp x FNPT T304 SS Female Adapter (EG223.0)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-8M-4G)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKPR-C6 3/8" COUPLING)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- PARKER Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- PARKER Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 14WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 60 133WP2)
- Parker Tube Fittings