Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTC-4-2
Zoro # G605687276
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Thread Sealant Type Vibra-Seal
- Fitting Material Brass
- Minimum Operating Temperature -40 Degrees F
- Overall Length 1 27/32 in
Product Information
- Brand Parker
- MFR # VS169PTC-4-2
- Zoro # G605687276
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 27/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Thread Sealant Type | Vibra-Seal |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Color | Silver |
Maximum Operating Pressure | 250 psi |
Fitting Side A Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | Yes |
Application | Air |
System of Measurement | Imperial |
Resistance Properties | Impact-Resistant |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Release Type | Collet |
Fitting Side B Connection Type | MNPT |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 5/8 T4112NL PAK x XS COU (313-625NL)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. FIP Water Heater Connection Kit (FSBWHKIT)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-6-8G)
- PARKER Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- PARKER Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- DIXON Clamp Adapter, Series: 21MP, Fitting/Connector Type: Adapter, 2 x 1-1/2 in Nominal Size, Tube x MNPT (21MP-G200150)
- Parker Push-to-Connect Tube Fittings