Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTC-10-6
Zoro # G005652867
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Includes Pre-Applied Thread Sealant Yes
- Minimum Operating Temperature -40 Degrees F
- Release Type Collet
- Maximum Operating Pressure 250 psi
Product Information
- Brand Parker
- MFR # VS169PTC-10-6
- Zoro # G005652867
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 7/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 3/8 |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Includes Pre-Applied Thread Sealant | Yes |
Minimum Operating Temperature | -40 Degrees F |
Release Type | Collet |
Maximum Operating Pressure | 250 psi |
Fitting Side A Connection Type | Push-to-Connect |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Fitting Side B Connection Type | MNPT |
Color | Silver |
System of Measurement | Imperial |
Fitting Material | Brass |
Application | Air |
Thread Sealant Type | Vibra-Seal |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | Impact-Resistant |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION SCH40 1-1/4"" FIP (511-44-114-114B)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8W-GN2AE1-317ABCP)
- GROHE Universal Hose Guide (27186000)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-1)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-4R)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 56 133WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6315 60 18WP2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-12-12)
- SHARKBITE TEE PUSH TO CON 1/2""4PK (U362LFA4)
- Parker Tube Fittings