Parker

Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver


product price: $26.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Adapter Tee
  • Fitting Thread Size 1/8
  • Maximum Operating Temperature 200 Degrees F
  • Overall Length 1 3/16 in
  • Release Type Collet
See all product information

Product Information

Dimensions

Fitting Thread Size 1/8
Overall Length 1 3/16 in
Fitting Side A Tube Outer Diameter 3/16 in
Pipe Size 1/8 in
Fitting Side B Pipe Size 1/8 in
Fitting Pipe Size 1/8 in
For Tube Outside Diameter 3/16 in

Description

Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Adapter Tee, Release Type Collet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.