Shop All Push-to-Connect Tube Fittings
Parker
Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 169PTCNS-12-8
Zoro # G905277665
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side A Tube Outer Diameter 3/4 in
- Maximum Operating Pressure 250 psi
- Maximum Operating Temperature 200 Degrees F
- Fitting Side A Connection Type Push-to-Connect
Product Information
- Brand Parker
- MFR # 169PTCNS-12-8
- Zoro # G905277665
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Overall Length | 3 1/16 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Release Type | Collet |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Color | Silver |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | MNPT |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Resistance Properties | Impact-Resistant |
Application | Air |
System of Measurement | Imperial |
Includes Pre-Applied Thread Sealant | No |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X3" (4319001958)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- PARKER Bulkhead Union, 1/2 in Tube Size, Nylon, White, 5 PK (6316 62 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- PARKER Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- PARKER STEM ADAPTER (6521 62 18WP2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- Parker Push-to-Connect Tube Fittings