Shop All Brass Pipe Fittings
Parker
Brass Countersink Plug, MNPT, 1/2" Pipe Size
Mfr # VS219P-8
Zoro # G4560683
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Countersunk Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS219P-8
- Zoro # G4560683
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 5/8 in |
Pipe Fitting Length | 5/8" |
Hex Size | 3/8" |
Pipe Size | 1/2 in |
Overall Length | 9/16 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Countersink Plug, 1/2 in Nominal Pipe Size, Brass, C36000, Male NPT, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" 603 THREADED ADAPTORS (201-225)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531SO)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2214P-12-12)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PH-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1203P-8)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- PARKER Recessed Hex Plug, Brass, 3/4 in, MNPT (219P-12)
- PARKER Hex Head Plug, Brass, 3/4" Pipe Size, MNPT (218P-12)
- SIAM 1-1/4 Coupling, Lead Free Brass, FNPT, 125 PSI (XNL111-20)
- Parker Fittings