Shop All Brass Pipe Fittings
Parker
Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size
Mfr # VS2224P-4
Zoro # G4552965
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Branch Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS2224P-4
- Zoro # G4552965
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 1-33/64" |
Fitting Length | 1-33/64" |
Overall Length | 2 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Male Branch Tee, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7150801)
- BRONDELL Nebia Fixed Shower Arm, Brushed Nickel (ARM-SRN)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- PARKER 45 Extruded Street Elbow, Brass, 1/4 in (2214P-4-4)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT (216P-2)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-20)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS1202P-2-2)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/8" Pipe Size (706201-02)
- Parker Fittings