Shop All Hydraulic Hose Adapters & Plugs
Parker
BRASS ADAPTER
Mfr # 1/8F3HG-B
Zoro # G310031289
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # 1/8F3HG-B
- Zoro # G310031289
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Description
Parker's ISO Port Adapters are ideal in systems with high pressure and cycling providing reliable, long-term sealing. ISO port adapters meet dimensional requirements of ISO 6149-3 and SAE 2244-3. A Fluorocarbon O-ring is standard on all ISO port adapters so no thread sealant is needed, reducing maintenance and component replacement costs as a result of contaminating and damaging of components due to the sealant. Markets: Industrial Construction Mobile Factory/process automation Features/Benefit: All brass construction No thread sealant Fluorocarbon O-ring reduces maintenance and replacement costs as a result of contamination and damage to components due to sealant Long term sealing Improves assembly time Applications: Air lines Water lines Cooling lines Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End, 3/4" (GAM8)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- BESTORQ Aftermarket 10463 DAYTON RUBBER Wrapped Kevlar Lawn & Garden Replacement V-Belt, A35LG (A35LG)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (20 PNLO-S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X06SS)
- Parker Hydraulic Hose Adapters & Plugs