Shop All Fitting Parts
Parker
Boot, PrestoWeld, 0.53 In OD
Mfr # DB-4
Zoro # G3203094
original price:
$1.28
31% off
new price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Tube
- Color Black
- Specific Pipe Fitting Shape Boot
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Boot
Product Information
- Brand Parker
- MFR # DB-4
- Zoro # G3203094
- Country of Origin United States
- Category Fitting Parts
Dimensions
Tube Size | 1/4" |
Overall Length | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Pipe Fitting Connection Type | Tube |
Color | Black |
Item | Dust Boot |
Specific Pipe Fitting Shape | Boot |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Boot |
Fitting Connection Type | Tube |
Tube Fitting Material | Plastic |
Specific Fitting Shape | Boot |
Application | Air, Cutting Fluids, Inert Gases, Vacuum |
Fitting Material | Plastic |
Fitting Side A Connection Type | Push-to-Connect |
Description
Dust Boot, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Plastic, Color Black, Overall Length 1/2 in, Specific Fitting Shape Dust Boot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- MOEN Two-Handle High Arc Bathroom Faucet in Matte Black (84517BL)
- DELTA Cartridge Assembly-Monitor R 17 Ser (RP32104)
- RIDGID Bench Chain Vise, 1/8 to 5 in. Capacity (BC510A)
- PARKER Boot, PrestoWeld, 0.88 In OD (DB-8)
- PARKER Cpi Port Connector 3/8In Stainless, 10PK (6-6 ZPC-SS)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G125250HRPSS)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- BLACK SWAN Plastic Test Caps 2" (17210)
- DANCO Danco 40855B 10.18 x 0.5 in. Ballcock Coupling Nut Washer - pack of 5 (4081139)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- Parker Fittings