Shop All Manifolds
Parker
Base, Cartridge Valve
Mfr # B10-4-A8T
Zoro # G2821971
original price:
$80.59
new price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5 in
- Overall Width 1.25 in
- Overall Height 3.25 in
- Body Material - Hydraulic Valves Aluminum
- Length (In.) 1.25 in
Product Information
Dimensions
Overall Length | 2.5 in |
Overall Width | 1.25 in |
Overall Height | 3.25 in |
Length (In.) | 1.25 in |
Port Size - Hydraulic Valves | #8 SAE |
Valve Cavity Size | C10-4 |
Height (In.) | 3.25 in |
Width (In.) | 2.5 in |
Port Connection Size | 3/4"-16 |
Port Connection Dash Size | -8 |
Details
Item | Hydraulic Cartridge Valve Base |
Body Material - Hydraulic Valves | Aluminum |
Material | Aluminum |
Valve Base Item | Hydraulic Cartridge Valve Base |
(F)NPT Ports (In.) | SAE-8 |
Fits Valve Number | 4UA89, 4UA90, 4UA91 |
SAE Straight Thread (In.) | 3/4-16 |
For Use With | Threaded Cartridge Valves |
Max. Pressure - Hydraulic Valves | 3,000 psi |
Body Material | Aluminum |
Number of Positions | Four Positions |
Port Connection Type | SAE 45 Degrees Flare |
Pressure - Maximum | 3,000 psi |
Port Connection Gender | Female |
Description
Hydraulic Cartridge Valve Base, Body Material Aluminum, Number of Positions Four Positions, Valve Cavity Size C10-4, Overall Length 2.5 in, Overall Width 1.25 in, Overall Height 3.25 in, Port Connection Size 3/4 In.-16, Compatible Grainger Part Number 4UA89, 4UA90, 4UA91, Port Connection Dash Size -8, Pressure - Maximum 3,000 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- GLOBAL 1 9/16" ID Set Screw Collar, Stl, Zinc, Gsc-156-Z (GSC-156-Z)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-2 Cavity (B08-2-6T)
- PARKER Manifold, 303 Stainless Steel, 4 Outlets (4C204)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-3 Cavity (B08-3-A6T)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity (B08-2-A6T)
- HYDRORAIN Manifold Tee, SOC x SOC, 150 psi (08673)
- Parker Pneumatic Valves