Shop All Manifolds
Parker
Base, Cartridge Valve
Mfr # B10-3-A8T
Zoro # G3321087
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5 in
- Overall Width 1.25 in
- Overall Height 2.63 in
- For Use With Threaded Cartridge Valves
- Height (In.) 2.63 in
Product Information
Dimensions
Overall Length | 2.5 in |
Overall Width | 1.25 in |
Overall Height | 2.63 in |
Height (In.) | 2.63 in |
Valve Cavity Size | C10-3 |
Length (In.) | 1.25 in |
Port Size - Hydraulic Valves | #8 SAE |
Width (In.) | 2.5 in |
Port Connection Size | 3/4"-16 |
Port Connection Dash Size | -8 |
Details
Item | Hydraulic Cartridge Valve Base |
For Use With | Threaded Cartridge Valves |
Material | Aluminum |
Max. Pressure - Hydraulic Valves | 3,000 psi |
(F)NPT Ports (In.) | SAE-8 |
Valve Base Item | Hydraulic Cartridge Valve Base |
Body Material - Hydraulic Valves | Aluminum |
Fits Valve Number | 4DMK4, 4DML1, 4DML2, 4DML3, 4UA85, 4UA88 |
SAE Straight Thread (In.) | 3/4-16 |
Body Material | Aluminum |
Number of Positions | Three Positions |
Port Connection Type | SAE 45 Degrees Flare |
Pressure - Maximum | 3,000 psi |
Port Connection Gender | Female |
Description
Hydraulic Cartridge Valve Base, Body Material Aluminum, Number of Positions Three Positions, Valve Cavity Size C10-3, Overall Length 2.5 in, Overall Width 1.25 in, Overall Height 2.63 in, Port Connection Size 3/4 In.-16, Compatible Grainger Part Number 4DMK4, 4DML1, 4DML2, 4DML3, 4UA85, 4UA88, Port Connection Dash Size -8, Pressure - Maximum 3,000 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 14 (954-05078)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23358MPG, Pressure Line, 25 micron, Outside-In (MF0060491)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- PARKER Sub Base, 3/8NPT, Valveair II Series (K022090)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity (B10-3-8T)
- PARKER Base, Cartridge Valve (B10-2-A8T)
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity (B08-2-A6T)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- Parker Pneumatic Valves