Shop All Push-to-Connect Tube Fittings
Parker
Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer
Mfr # 6322 60 60WP2
Zoro # G005307279
original price:
$2.43
9% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Compatible Tube Material Polyethylene
- Maximum Operating Temperature 200 Degrees F
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
- Connection Type Push-to-Connect x Barbed
Product Information
- Brand Parker
- MFR # 6322 60 60WP2
- Zoro # G005307279
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 50 mm |
Details
Item | Fractional Plastic Push-to-Connect Fitting |
Specific Fitting Shape | Straight Adapter |
Compatible Tube Material | Polyethylene |
Maximum Operating Temperature | 200 Degrees F |
Standards | ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS |
Connection Type | Push-to-Connect x Barbed |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 230 psi |
Application | Beverages, Food Processing, Medical, Potable Water, Water Purification |
Minimum Operating Temperature | 35 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polymer |
Fitting Body Material | Polymer |
End Connection Type | Barbed, Push-to-Connect |
Fitting Shape | Adapter |
Description
Fractional Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Barbed, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 50 mm, Specific Fitting Shape Straight Adapter, Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, ROHS, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- PFISTER Bathroom Faucet Handles, Hdl S/A Wt Tb (940-181Y)
- MODINE 5H71675 Fan Timer (5H71675)
- TOUGH GUY Key (CLKA1003KG)
- PARKER Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 18WP2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 10WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-6)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-4)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKPR-C6 3/8" COUPLING)
- LEGRIS Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- Parker Push-to-Connect Tube Fittings