Shop All Pneumatic Regulators
Parker
Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi
Mfr # 07R318AC
Zoro # G4883042
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 175 Degrees F
- Overall Height - Regulators 6.4 in
Product Information
- Brand Parker
- MFR # 07R318AC
- Zoro # G4883042
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 6.4 in |
Overall Width - Regulators | 3.24 in |
Overall Length | 3.25 in |
Pipe Size (Regulators) | 1/2" |
Overall Height (Regulators) | 6.40" |
Overall Width (Regulators) | 3.24" |
Air Outlet Size | 1/2 in |
Overall Width | 2 3/4 in |
Air Inlet Size | 1/2 in |
Overall Height | 6 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 1/4 in |
Width | 3.24" |
Length | 3.25" |
Height | 6.4" |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series 07R, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Automatic Drain (FD06B)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- PARKER Air Regulator, 3/4 In NPT, 300 cfm, 300 psi (R119-06CG/M2)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- FESTO Pressure Regulator LR-D-MINI (LR-D-MINI)
- Parker Pneumatic Regulators