Shop All Pneumatic Lubricators
Parker
Air Line Lubricator, 3/4In, 325cfm, 250 psi
Mfr # L606-06W/M8
Zoro # G4862444
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L606
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 325 cfm
- Max. Pressure 250 psi
Product Information
- Brand Parker
- MFR # L606-06W/M8
- Zoro # G4862444
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 9 7/8 in |
Overall Width | 5 in |
Overall Length | 4.97 in |
Bowl Size | 16 oz |
Air Outlet Size | 3/4 in |
Overall Depth | 4 15/16 in |
Air Inlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 325 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Locking Knob, Body Material Zinc, Overall Width 5 in, Series L606, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Type Manual, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- FAFNIR Single Row Radial Ball Bearing, Shielded (206KDD C1)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips (FMS64T)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- DYNAFLO 1/2In 140Psi Npt Pneumatic Lubricator (L1593)
- Parker Pneumatic System Components