Shop All Air Cylinders
Parker
Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 0.56DSR03.00
Zoro # G6190861
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Product Information
- Brand Parker
- MFR # 0.56DSR03.00
- Zoro # G6190861
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 9/16 in |
Rod Dia. | 0.188 in |
Overall Length | 5.8 in |
Rod Thread Length | 1/2 in |
Port Size | #10-32 UNF |
Dimension B | 0.437 in |
Dimension Kk | #10-32 UNF |
Dimension N1 | 7/16"-20 |
Dimension E | 0.50 in |
Dimension A | 1/2 in |
Dimension J | 0.19 in |
Air Cylinder Bore Dia. | 9/16 in |
Rod Thread Size | #10-32 |
Dimension Cc | 0.188 in |
Nose Mount Thread Size | 7/16"-20 |
Bore Diameter | 9/16 in |
End Cap Length | 3/16 in |
Rod Diameter | 3/16 in |
Body Diameter | 5/8 in |
Stroke Length | 3 in |
Inlet Size | #10-32 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, ODP (4YU24)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9 (6306-2NSE9)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DSR01.00)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSR01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DXPSR03.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DXPSR02.00)
- FESTO Round Cylinder DSNU-S-25-100-PPS-A (DSNU-S-25-100-PPS-A)
- Parker Pneumatic System Components