Shop All Air Cylinders
Parker
Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting
Mfr # 0.56NSRM0.500
Zoro # G6191656
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 9/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Product Information
- Brand Parker
- MFR # 0.56NSRM0.500
- Zoro # G6191656
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 9/16 in |
Rod Dia. | 0.188 in |
Overall Length | 3.4 in |
Rod Thread Length | 1/2 in |
Port Size | #10-32 UNF |
Air Cylinder Bore Dia. | 9/16 in |
Dimension B | 0.437 in |
Dimension J | 0.19 in |
Dimension Kk | #10-32 UNF |
Dimension N1 | 7/16"-20 |
Dimension E | 0.50 in |
Dimension Cc | 0.188 in |
Rod Thread Size | #10-32 |
Dimension A | 1/2 in |
Inlet Size | #10-32 |
Bore Diameter | 9/16 in |
Rod Diameter | 3/16 in |
Body Diameter | 5/8 in |
Stroke Length | 1/2 in |
Nose Mount Thread Size | 7/16"-20 |
End Cap Length | 3/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (6K181BG)
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-604)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSR04.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSRM04.00)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSRM04.00)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- FESTO Shock Absorber DYSW-8-14-Y1F (DYSW-8-14-Y1F)
- Parker Air Cylinders