Shop All Air Cylinders
Parker
Air Cylinder, 7/8 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 0.88DXPSR04.00
Zoro # G6147005
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/8 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Parker
- MFR # 0.88DXPSR04.00
- Zoro # G6147005
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/8 in |
Rod Dia. | 0.25 in |
Overall Length | 8.3 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension Cb | 0.38 in |
Dimension Kk | 1/4"-28 UNF |
Dimension B | 0.624 in |
Air Cylinder Bore Dia. | 7/8 in |
Rod Thread Size | 1/4"-28 |
Dimension A | 1/2 in |
Dimension L | 0.34 in |
Dimension N1 | 5/8"-18 |
Dimension Cc | 0.25 in |
Dimension Cd | 0.25 in |
Dimension E | 0.38 in |
Nose Mount Thread Size | 5/8"-18 |
Inlet Size | 1/8 in |
Bore Diameter | 7/8 in |
Body Diameter | 15/16 in |
Stroke Length | 4 in |
Rod Diameter | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 15/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- HYDAC TEST HOSE 1620 25in Micro Bore Flex Hose, Size M16 x 2, 25in Long (TEST HOSE 1620 25)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DXPSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06NSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DPSR02.00)
- FESTO Standards-Based Cylinder DSBC-100-400-PPSA-N3 (DSBC-100-400-PPSA-N3)
- Parker Pneumatic System Components