Shop All Air Cylinders
Parker
Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting
Mfr # 0.44NSR0.500
Zoro # G6134064
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Product Information
- Brand Parker
- MFR # 0.44NSR0.500
- Zoro # G6134064
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 3.2 in |
Rod Thread Length | 1/2 in |
Port Size | #10-32 UNF |
Dimension N1 | 3/8"-24 |
Dimension Cc | 0.188 in |
Rod Thread Size | #10-32 |
Dimension Kk | #10-32 UNF |
Dimension J | 0.19 in |
Dimension A | 1/2 in |
Dimension B | 0.374 in |
Dimension E | 0.38 in |
Air Cylinder Bore Dia. | 7/16 in |
Body Diameter | 1/2 in |
Bore Diameter | 7/16 in |
Rod Diameter | 3/16 in |
Nose Mount Thread Size | 3/8"-24 |
Stroke Length | 1/2 in |
Inlet Size | #10-32 |
End Cap Length | 3/16 in |
Details
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- ENERPAC Seal Kit Lpl1602 (LPL1602K)
- AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228953)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (0.44NSR01.00)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50PSR01.00)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, ISO Double Acting (6ZC47)
- Parker Air Cylinders