Shop All Air Cylinders
Parker
Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 0.31NSR03.00
Zoro # G6165293
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 5/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.125 in
Product Information
- Brand Parker
- MFR # 0.31NSR03.00
- Zoro # G6165293
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 5/16 in |
Rod Dia. | 0.125 in |
Overall Length | 6 in |
Rod Thread Length | 3/8 in |
Port Size | #10-32 UNF |
Dimension E | 0.36 in |
Dimension Kk | #5-40 UNC |
Dimension A | 19/50 in |
Dimension N1 | 1/4"-28 |
Dimension Cc | 0.125 in |
Rod Thread Size | #5-40 |
Stroke Length | 3 in |
Rod Diameter | 1/8 in |
Inlet Size | #10-32 |
Bore Diameter | 5/16 in |
Body Diameter | 3/8 in |
Nose Mount Thread Size | 1/4"-28 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 1 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- AVENTICS Panel Mounted Directional Control Valve (R422002213)
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- GATES Truflex V-Belts, 4L490 (4L490)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DSR01.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (1.06DXPSR06.00)
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- Parker Pneumatic System Components