Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 0.75DSRM06.00
Zoro # G6088056
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Parker
- MFR # 0.75DSRM06.00
- Zoro # G6088056
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 9.47 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Dimension B | 0.624 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension E | 0.62 in |
Dimension Kk | 1/4"-28 UNF |
Dimension A | 1/2 in |
Dimension J | 0.19 in |
Dimension Cc | 0.25 in |
Rod Thread Size | 1/4"-28 |
Dimension N1 | 5/8"-18 |
End Cap Length | 3/16 in |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Body Diameter | 7/8 in |
Nose Mount Thread Size | 5/8"-18 |
Stroke Length | 6 in |
Bore Diameter | 3/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/5M1000JB (3/5M1000JB)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- TRITAN Double Row, 90mm Bore, 160mm OD (22218 CAM/C3W33)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSRM01.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25TN-25Z)
- Parker Pneumatic System Components