Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 0.75DSR04.00
Zoro # G6219665
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Product Information
- Brand Parker
- MFR # 0.75DSR04.00
- Zoro # G6219665
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 7.47 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Air Cylinder Bore Dia. | 3/4 in |
Dimension A | 1/2 in |
Dimension J | 0.19 in |
Dimension E | 0.62 in |
Dimension N1 | 5/8"-18 |
Dimension B | 0.624 in |
Rod Thread Size | 1/4"-28 |
Dimension Cc | 0.25 in |
Dimension Kk | 1/4"-28 UNF |
Bore Diameter | 3/4 in |
Nose Mount Thread Size | 5/8"-18 |
Body Diameter | 7/8 in |
Stroke Length | 4 in |
End Cap Length | 3/16 in |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- SPEEDAIRE Bracket And Nut (4ZK63)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- PARKER Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Double Acting (0.88DXPSR03.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (0.44NSR01.00)
- FESTO Standards-Based Cylinder ESNU-25-25-P-A (ESNU-25-25-P-A)
- Parker Air Cylinders