Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # 0.75PSR02.00
Zoro # G6171803
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Product Information
- Brand Parker
- MFR # 0.75PSR02.00
- Zoro # G6171803
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 6.44 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 1/4"-28 |
Dimension Cb | 0.38 in |
Dimension Cc | 0.25 in |
Dimension A | 1/2 in |
Dimension Cd | 0.25 in |
Dimension N1 | 1/2"-20 |
Dimension E | 0.38 in |
Dimension L | 0.34 in |
Dimension B | 0.499 in |
Dimension Kk | 1/4"-28 UNF |
Air Cylinder Bore Dia. | 3/4 in |
Inlet Size | 1/8 in |
Bore Diameter | 3/4 in |
Body Diameter | 7/8 in |
Nose Mount Thread Size | 1/2"-20 |
Stroke Length | 2 in |
Rod Diameter | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 245in OC (A22.5/4L245)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302 (6302/C3)
- DODGE 1108 X 1-KW Taper Lock Bushing (117153 1)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75PSR01.00)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (0.75PSR03.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting (2.00NSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- PARKER 50MM 1/4IN 145PSI 125MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-S05MF-0125)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting (0.56DXPSR01.00)
- FESTO Round Cylinder DSNU-50-100-PPV-A (DSNU-50-100-PPV-A)
- Parker Air Cylinders