Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 0.75BFNSR01.00
Zoro # G6226656
original price:
$48.00
18% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Parker
- MFR # 0.75BFNSR01.00
- Zoro # G6226656
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 4.85 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension Kk | 1/4"-28 UNF |
Dimension J | 0.19 in |
Dimension E | 0.62 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension B | 0.624 in |
Rod Thread Size | 1/4"-28 |
Dimension A | 3/4 in |
Dimension D | 0.22 in |
Dimension Cc | 0.25 in |
Body Diameter | 13/16 in |
Overall Height | 1 in |
Rod Diameter | 1/4 in |
End Cap Length | 3/16 in |
Stroke Length | 1 in |
Inlet Size | 1/8 in |
Overall Width | 1 in |
Bore Diameter | 3/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Front Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element.003 Micron (MXP-95-540)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- DEVILBISS Q.D.Hose Conn (P-H-4091)
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM (AG2-SH13-08GE)
- PARKER 50MM 1/4IN 145PSI 125MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-S05MF-0125)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSR06.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06PSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DPSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DXPSR03.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- SPEEDAIRE Air Cylinder, 3 in Bore, 8 in Stroke, Round Body Double Acting (5VMY3)
- Parker Pneumatic System Components