Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 0.75BFDSR01.00
Zoro # G6141843
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Parker
- MFR # 0.75BFDSR01.00
- Zoro # G6141843
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 4.97 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension Cc | 0.25 in |
Dimension Kk | 1/4"-28 UNF |
Rod Thread Size | 1/4"-28 |
Air Cylinder Bore Dia. | 3/4 in |
Dimension D | 0.22 in |
Dimension J | 0.19 in |
Dimension B | 0.624 in |
Dimension F | 0.88 in |
Dimension A | 3/4 in |
Dimension E | 0.62 in |
Overall Width | 1 in |
Overall Height | 1 in |
Bore Diameter | 3/4 in |
End Cap Length | 3/16 in |
Rod Diameter | 1/4 in |
Inlet Size | 1/8 in |
Body Diameter | 13/16 in |
Stroke Length | 1 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Front Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 3/8" Top Width, 1 Ribs (3VX560)
- TRITAN Radial Open Bearing, PS, 30mm, 6206 (6206/C3)
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM (4GPG3)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75BFDSR02.00)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (2.00NSR02.00)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DXPSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- PARKER 6IN SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK6002A005)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DXPSR03.00)
- Parker Pneumatic System Components