Shop All Air Cylinders
Parker
Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 2.00DXPSRM06.00
Zoro # G6072893
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
Product Information
- Brand Parker
- MFR # 2.00DXPSRM06.00
- Zoro # G6072893
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 13.2 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Dimension D | 0.50 in |
Dimension Cb | 0.75 in |
Dimension L | 0.56 in |
Dimension N1 | 1 1/4"-12 |
Dimension Cd | 0.376 in |
Dimension A | 22/25 in |
Dimension Cc | 0.625 in |
Rod Thread Size | 1/2"-20 |
Dimension Kk | 1/2"-20 UNF |
Air Cylinder Bore Dia. | 2 in |
Dimension E | 0.75 in |
Dimension B | 1.374 in |
Rod Diameter | 5/8 in |
Body Diameter | 2 1/16 in |
Nose Mount Thread Size | 1 1/4"-12 |
Inlet Size | 1/4 in |
Bore Diameter | 2 in |
Stroke Length | 6 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 2 1/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Starting Capacitor (PN22N050G)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-30M (125878 F2B SC 30MM)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSRM06.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSRM06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSRM01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06NSR01.00)
- Parker Air Cylinders