Shop All Air Cylinders
Parker
Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 2.00NSR03.00
Zoro # G6141301
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Product Information
- Brand Parker
- MFR # 2.00NSR03.00
- Zoro # G6141301
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 9.54 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Dimension B | 1.374 in |
Dimension N1 | 1 1/4"-12 |
Air Cylinder Bore Dia. | 2 in |
Dimension Kk | 1/2"-20 UNF |
Dimension C | 0.38 in |
Dimension D | 0.50 in |
Rod Thread Size | 1/2"-20 |
Dimension J | 0.31 in |
Dimension A | 22/25 in |
Dimension E | 1.25 in |
Dimension Cc | 0.625 in |
Rod Diameter | 5/8 in |
Body Diameter | 2 1/16 in |
Bore Diameter | 2 in |
Stroke Length | 3 in |
End Cap Length | 5/16 in |
Nose Mount Thread Size | 1"-1/4 |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 2 1/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61805ZZ (61805-ZZ)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (BX80)
- COILHOSE PNEUMATICS ARO Connector 3/8" FPT 1/4" (CO 1405)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (2.00NSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DXPSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSRM04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- FESTO Standards-Based Cylinder DNC-40-200-PPV-A (DNC-40-200-PPV-A)
- Parker Air Cylinders