Shop All Air Cylinders
Parker
Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 2.50DXPSRM06.00
Zoro # G6113642
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
Product Information
- Brand Parker
- MFR # 2.50DXPSRM06.00
- Zoro # G6113642
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 12.9 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Dimension Cc | 0.625 in |
Dimension L | 0.56 in |
Dimension Cb | 0.75 in |
Dimension A | 22/25 in |
Dimension N1 | 1 3/8"-12 |
Dimension Kk | 1/2"-20 UNF |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension Cd | 0.376 in |
Rod Thread Size | 1/2"-20 |
Dimension B | 1.50 in |
Dimension E | 0.75 in |
Dimension D | 0.50 in |
Bore Diameter | 2 1/2 in |
Nose Mount Thread Size | 1 3/8"-12 |
Body Diameter | 2 5/8 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Stroke Length | 6 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 2 5/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- SKF SKF 6207 2RS1 C3GJN, Single Row Ball Bearings (6207 2RS1 C3GJN)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- CONTINENTAL CONTITECH B144 Wrapped V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (B144)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSRM06.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DPSR06.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting (2.00NSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06PSR02.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSRM03.00)
- FESTO Round Cylinder DSNU-40-50-P-A (DSNU-40-50-P-A)
- Parker Air Cylinders