Shop All Air Cylinders
Parker
Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 2.50DXPSR03.00
Zoro # G6124352
original price:
$181.18
27% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
Product Information
- Brand Parker
- MFR # 2.50DXPSR03.00
- Zoro # G6124352
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 9.9 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Dimension Cc | 0.625 in |
Dimension Cd | 0.376 in |
Rod Thread Size | 1/2"-20 |
Dimension N1 | 1 3/8"-12 |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension D | 0.50 in |
Dimension A | 22/25 in |
Dimension L | 0.56 in |
Dimension B | 1.50 in |
Dimension Kk | 1/2"-20 UNF |
Dimension Cb | 0.75 in |
Dimension E | 0.75 in |
Nose Mount Thread Size | 1 3/8"-12 |
Rod Diameter | 5/8 in |
Stroke Length | 3 in |
Bore Diameter | 2 1/2 in |
Body Diameter | 2 5/8 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 2 5/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6203ZZENR (6203ZZENR)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting (5VLA7)
- TIMKEN 286823, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od (28682#3)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DXPSR02.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSR04.00)
- FESTO Compact Cylinder ADVUL-16-20-P-A (ADVUL-16-20-P-A)
- Parker Air Cylinders