Shop All Air Cylinders
Parker
Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 2.50DSRM01.00
Zoro # G6185374
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
Product Information
- Brand Parker
- MFR # 2.50DSRM01.00
- Zoro # G6185374
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 6.6 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Dimension E | 1.75 in |
Dimension D | 0.50 in |
Dimension Kk | 1/2"-20 UNF |
Dimension Cc | 0.625 in |
Dimension J | 0.31 in |
Dimension N1 | 1 3/8"-12 |
Dimension C | 0.38 in |
Dimension A | 22/25 in |
Rod Thread Size | 1/2"-20 |
Dimension B | 1.50 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Stroke Length | 1 in |
Body Diameter | 2 5/8 in |
Rod Diameter | 5/8 in |
Nose Mount Thread Size | 1 3/8"-12 |
Inlet Size | 1/4 in |
Bore Diameter | 2 1/2 in |
End Cap Length | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 2 5/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Inlet Swivel (602050)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX 90 (1501-06-06)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- INGERSOLL-RAND Rear Bearing (R120-127)
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSRM04.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSR01.00)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (0.56DSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06NSR01.00)
- Parker Pneumatic System Components