Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 1.06DXPSRM00.50
Zoro # G611931271
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8 in
- Cushion Type None
- Maximum Operating Temperature 140 Degrees F
- Number of Rods Single Rod
- Air Inlet Center to Center Distance 2 45/64 in
Product Information
- Brand Parker
- MFR # 1.06DXPSRM00.50
- Zoro # G611931271
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Body Diameter | 1 1/8 in |
Rod Thread Size | 5/16"-24 |
Rod Thread Length | 1/2 in |
Bore Diameter | 1 1/16 in |
Rod Diameter | 5/16 in |
Stroke Length | 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 2 45/64 in, Body Diameter 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- FESTO Suction Cup ESS-20-SU (ESS-20-SU)
- TOMPKINS Hydraulic Fitting-Steel16MOR-06FOR (6410-16-06)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Witt Replacement For: 8216073 (D1102)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- Parker Compressor, Air Tank & Pneumatic Tool Parts