Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1" Stroke Length, NPT
Mfr # 1.25PSRM01.00
Zoro # G611929308
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 14 Degrees F
- For Fluid Type Air
- Piston Rod Material Stainless Steel
- Cushion Type None
- Rod Thread Length 3/4 in
Product Information
- Brand Parker
- MFR # 1.25PSRM01.00
- Zoro # G611929308
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Stroke Length | 1 in |
Bore Diameter | 1 1/4 in |
Rod Diameter | 7/16 in |
Nose Mount Thread Size | 3/4"-16 |
Rod Thread Size | 7/16"-20 |
Inlet Size | 1/8 in |
Body Diameter | 1 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 1 5/16 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- SEALMASTER Sphericals, #FLBG3 (FLBG3)
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- MILLER FLUID POWER Position Indicating Switch, 10 to 30VDC (P8SAGNFAX)
- Parker Pneumatic Cylinder Parts