Shop All Air Cylinders
Parker
Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 1.75PSR03.00
Zoro # G6145352
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Product Information
- Brand Parker
- MFR # 1.75PSR03.00
- Zoro # G6145352
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 3/4 in |
Rod Dia. | 0.5 in |
Overall Length | 11.41 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Dimension Cc | 0.5 in |
Dimension L | 0.50 in |
Dimension Cd | 0.376 in |
Dimension D | 0.4375 in |
Air Cylinder Bore Dia. | 1 3/4 in |
Dimension E | 0.62 in |
Dimension Kk | 1/2"-20 UNF |
Dimension A | 22/25 in |
Dimension B | 1.031 in |
Dimension N1 | 1"-14 |
Rod Thread Size | 1/2"-20 |
Dimension Cb | 0.62 in |
Bore Diameter | 1 3/4 in |
Body Diameter | 1 13/16 in |
Rod Diameter | 1/2 in |
Nose Mount Thread Size | 1"-14 |
Inlet Size | 1/4 in |
Stroke Length | 3 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814)
- CHICAGO RAWHIDE Small Bore Seals, #13021 (13021)
- CONTINENTAL 3/4" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-250)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSRM01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (1.06BFDSR06.00)
- PARKER Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting (0.31BFDSR01.00)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5VMR5)
- Parker Pneumatic System Components