Shop All Air Cylinders
Parker
Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 1.25DSR04.00
Zoro # G6095065
original price:
$77.57
19% off
new price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Product Information
- Brand Parker
- MFR # 1.25DSR04.00
- Zoro # G6095065
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.437 in |
Overall Length | 8.8 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension E | 0.88 in |
Dimension Kk | 7/16"-20 UNF |
Dimension N1 | 3/4"-16 |
Dimension Cc | 0.437 in |
Dimension C | 0.25 in |
Dimension J | 0.25 in |
Rod Thread Size | 7/16"-20 |
Dimension A | 3/4 in |
Dimension B | 0.749 in |
Dimension D | 0.38 in |
Air Cylinder Bore Dia. | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Nose Mount Thread Size | 3/4"-16 |
Inlet Size | 1/8 in |
End Cap Length | 1/4 in |
Body Diameter | 1 5/16 in |
Rod Diameter | 7/16 in |
Stroke Length | 4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor10 HP, 3465 rpm (215TCDW7002)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- US TSUBAKI 140 Conn Link Cp Type (140CL)
- SENQCIA HI-MAX Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (BL423HMR100)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DSR01.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DSR02.00)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSRM06.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- Parker Air Cylinders