Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.50DPSR05.00
Zoro # G6211073
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Product Information
- Brand Parker
- MFR # 1.50DPSR05.00
- Zoro # G6211073
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 10.5 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.375 in |
Port Size | 1/8 in FNPT |
Dimension Cc | 0.437 in |
Dimension Cd | 0.376 in |
Dimension N1 | 3/4"-16 |
Dimension D | 0.38 in |
Dimension A | 3/4 in |
Dimension B | 0.749 in |
Dimension L | 0.50 in |
Dimension E | 0.62 in |
Dimension Kk | 7/16"-20 UNF |
Rod Thread Size | 7/16"-20 |
Dimension Cb | 0.62 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Rod Diameter | 7/16 in |
Bore Diameter | 1 1/2 in |
Body Diameter | 1 9/16 in |
Stroke Length | 5 in |
Nose Mount Thread Size | 3/4"-16 |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/4"x1/4"FPT (K2B)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7883, Pressure Line, 10 micron, Outside-In (MF0060202)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSRM05.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DSR01.00)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- Parker Pneumatic System Components