Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 1.50BFNSR01.00
Zoro # G6200372
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Product Information
- Brand Parker
- MFR # 1.50BFNSR01.00
- Zoro # G6200372
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 6.44 in |
Rod Thread Length | 1 1/4 in |
Port Size | 1/4 in FNPT |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension D | 0.38 in |
Dimension B | 1 in |
Dimension Cc | 0.437 in |
Dimension J | 0.25 in |
Rod Thread Size | 7/16"-20 |
Dimension Kk | 7/16"-20 UNF |
Dimension A | 1 1/4 in |
Dimension E | 0.88 in |
Overall Height | 1 3/4 in |
Stroke Length | 1 in |
Body Diameter | 1 9/16 in |
Bore Diameter | 1 1/2 in |
Overall Width | 1 3/4 in |
End Cap Length | 1/4 in |
Rod Diameter | 7/16 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Front Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- BESTORQ L Timing Belts (187L050)
- TORRINGTON Single Row Radial Ball Bearing, Shielded (35KDD)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (0.88DXPSR01.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DPSR06.00)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSRM06.00)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC075-1200)
- Parker Pneumatic System Components