Shop All Air Cylinders
Parker
Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 1.06DSR03.00
Zoro # G6211371
original price:
$45.19
5% off
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Product Information
- Brand Parker
- MFR # 1.06DSR03.00
- Zoro # G6211371
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 6.8 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Dimension C | 0.12 in |
Dimension J | 0.19 in |
Dimension N1 | 5/8"-18 |
Dimension Cc | 0.312 in |
Rod Thread Size | 5/16"-24 |
Dimension E | 0.88 in |
Dimension Kk | 5/16"-24 UNF |
Dimension A | 1/2 in |
Dimension B | 0.624 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension D | 0.25 in |
End Cap Length | 3/16 in |
Nose Mount Thread Size | 5/8"-18 |
Stroke Length | 3 in |
Body Diameter | 1 1/8 in |
Bore Diameter | 1 1/16 in |
Inlet Size | 1/8 in |
Rod Diameter | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- WESTWARD Grease Feeder, 2 oz., Dynamic Condition (35PA98)
- SKF SKF-6309ZZ/C3, Single Row Ball Brgs, 6309ZZC3 (6309ZZ/C3)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (1.06DSR06.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSR06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50BFNSR01.00)
- FESTO Standards-Based Cylinder DSNU-20-60-PPV-A (DSNU-20-60-PPV-A)
- Parker Air Cylinders