Shop All Air Cylinders
Parker
Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 1.06DXPSR02.00
Zoro # G6190213
original price:
$56.43
22% off
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Product Information
- Brand Parker
- MFR # 1.06DXPSR02.00
- Zoro # G6190213
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 6.6 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension E | 0.38 in |
Dimension B | 0.624 in |
Dimension L | 0.34 in |
Rod Thread Size | 5/16"-24 |
Dimension Kk | 5/16"-24 UNF |
Dimension D | 0.25 in |
Dimension Cc | 0.312 in |
Dimension Cb | 0.38 in |
Dimension Cd | 0.25 in |
Dimension A | 1/2 in |
Dimension N1 | 5/8"-18 |
Air Cylinder Bore Dia. | 1 1/16 in |
Rod Diameter | 5/16 in |
Stroke Length | 2 in |
Body Diameter | 1 1/8 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Bore Diameter | 1 1/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 1,505.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 43.26)
- ALLEN BRADLEY Ac Drive 25AD2P3N104 (25A-D2P3N104)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 9 (147009)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- PARKER Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting (3.00DXPSR06.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting (2.00NSR03.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75PSR02.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSRM06.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- FESTO Flat Cylinder DZF-12-25-P-A (DZF-12-25-P-A)
- Parker Pneumatic System Components