Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 24VDC, 3/8" Size
Mfr # B5G2BB549C
Zoro # G009955360
original price:
$161.99
16% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Remote Pilot; Solenoid Air
- ISO Class 4400-A
- Operational Pressure Range Vacuum to 145 psi
Product Information
- Brand Parker
- MFR # B5G2BB549C
- Zoro # G009955360
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 3/8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Remote Pilot; Solenoid Air |
ISO Class | 4400-A |
Operational Pressure Range | Vacuum to 145 psi |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Body Style | Body Ported |
Standards | CE, CSA, DIN 43650C |
Override | Non-Locking Flush |
Electrical Connections | 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 145 psi, Body Style Body Ported, Pilot Port Size 3/8 in, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Standards CE, CSA, DIN 43650C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MOR-16FP (6405-24-16)
- NACHI 7200 Series Angular Contact Precision Brg (7203)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-112-S)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3156904549)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (N3659904753)
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- PARKER Air Control Valve, 120VAC, 1/2" Size (P2LDX594ESNDDB53)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- ARO Valve, Air, Pilot, 1/8 In (A211PS)
- Parker Pneumatic Valves