Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 120VAC, 1/4" Size
Mfr # B511ACH53C
Zoro # G209955375
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid Air
- ISO Class 4400-A
- Operational Pressure Range Vacuum to 145 psi
Product Information
- Brand Parker
- MFR # B511ACH53C
- Zoro # G209955375
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 6 17/32 in |
Pilot Port Size | 1/4 in |
Overall Height | 1 57/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid Air |
ISO Class | 4400-A |
Operational Pressure Range | Vacuum to 145 psi |
Standards | CE, CSA |
Override | Locking Flush |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Electrical Connections | 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet |
Shifting Technology | Solenoid/Pilot |
Body Style | Body Ported |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 145 psi, Body Style Body Ported, Pilot Port Size 1/4 in, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking Flush, Overall Height 1 57/64 in, Overall Length 6 17/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Oil Removing, 1In NPT (2YNN4)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- KENMORE 3PK 1532GAL Filter (VRC2)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP6)
- PARKER Coil Kit, 30MM 3 Pin, 24 VDC, Viking (P2FCA448)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B511BB553C)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACA53C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Air Control Valve, 24VDC, 1/8" Size (B310BC549C)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- Parker Solenoid Air Control Valves