Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 120VAC, 1/2" Size
Mfr # P2LDX594ESNDDB53
Zoro # G309955374
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid
- ISO Class 4400-A
- Operational Pressure Range Vacuum to 232 psi
Product Information
- Brand Parker
- MFR # P2LDX594ESNDDB53
- Zoro # G309955374
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid |
ISO Class | 4400-A |
Operational Pressure Range | Vacuum to 232 psi |
Shifting Technology | Solenoid/Pilot |
Electrical Connections | 15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Body Style | Body Ported |
Override | Non-Locking |
Standards | CSA |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid, ISO Class 4400-A, Operational Pressure Range Vacuum to 232 psi, Body Style Body Ported, Pilot Port Size 1/2 in, 15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking, Standards CSA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1 3/4-KW Taper Lock Bushing (2012 1-3/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- ALEMITE Grease Fttng Breather, 3/8"-18 PTF SAE (A313650)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- PARKER Coil Kit, Grommet 18 In, 24 VDC, Viking (P2FCG448)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- PARKER 24V-DC SOLENOID VALVE (30CU02GV4B2B)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- Parker Solenoid Air Control Valves